Shop All Pneumatic Controls
Johnson Controls
Pneumatic Control, Digital, White, 25 psi
Mfr # WTL-PD1-00
Zoro # G104393012
original price:
$696.98
2% off
new price: $677.02
/ea
Free Shipping & Returns
$677.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 VAC to 240 VAC 50/60Hz
- Display Type Digital
- Overall Depth 2 1/10 in
- Overall Height 5 3/5 in
- Includes Batteries Yes
Product Information
- Brand Johnson Controls
- MFR # WTL-PD1-00
- Zoro # G104393012
- UPC # 662011756569
- Country of Origin China
- Category Pneumatic Controls
Dimensions
Overall Depth | 2 1/10 in |
Overall Height | 5 3/5 in |
Overall Width | 4 1/10 in |
Description
Thermostat, digital pneumatic, two pipe direct acting, Voltage 100 VAC to 240 VAC 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 8 to 14 In. D (VPAWP1-14)
- WHITE-RODGERS 1C21-101 24V Snap Acting Single (1C21-101)
- DAYTON Motor Slide Rails (VTSYT1212LRG)
- L.B. WHITE Gas Valve (522078)
- JOHNSON CONTROLS Pneumatic Air Dryer Bypass Valve (A-4300-600)
- JOHNSON CONTROLS Pneumatic Gradual Switch, 1/8" (S-224-1)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- JOHNSON CONTROLS Thermostat Cover, Horizontal or Vertical, Aluminum (T-4002-3004)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- JOHNSON CONTROLS Pneumatic Controller, Single Input, Output: 3 to 15 (T-5800-1)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- Johnson Controls Controls