Shop All Pneumatic Controls
This Product is Discontinued
Johnson Controls
Pe Switch 3-20 Adj Diff, 1/8 in Barbed, 3 to 20 psi (Discontinued)
Mfr # P10BC-7C
Zoro # G5016505
This Product is Discontinued
Key Features
- Control Air Pressure 3 to 20 psi
- Air Connections 1/8 in Barbed
- Voltage 120-277V AC
- Number of Stages 1
- Differential Pressure 2 psi
Product Information
- Brand Johnson Controls
- MFR # P10BC-7C
- Zoro # G5016505
- Country of Origin Unknown
- Category Pneumatic Controls
Dimensions
Height | 3 7/8 in |
Width | 2 3/32 in |
Depth | 3 3/16 in |
Details
Item | Pe Switch 3-20 Adj Diff |
Control Air Pressure | 3 to 20 psi |
Air Connections | 1/8 in Barbed |
Voltage | 120-277V AC |
Number of Stages | 1 |
Differential Pressure | 2 psi |
Contact Action | SPDT |
Standards | UL / CSA |
Max. Ambient Temp. | 140 Degrees F |
Description
Pe Switch 3-20 Adj Diff
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.