Shop All Pneumatic Modular FRL Accessories
Johnson Controls
Oil Indicator, Pneumatic
Mfr # A-4000-120
Zoro # G5064087
product price: $147.51
/ea
Free Shipping & Returns
$147.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- NPT (In.) 1/8 in
- Pressure Drop (PSI) 1.9 scim
- Air Consumption (SCFM) 1.5
- Application Oil Indicator
Product Information
- Brand Johnson Controls
- MFR # A-4000-120
- Zoro # G5064087
- UPC # 785028081377
- Country of Origin Mexico
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 4.5 in |
Base Dia. (In.) | 0.5 in |
Height (In.) | 1 in |
Width (In.) | 1 in |
Overall Height | 1 in |
Overall Length | 4 1/2 in |
Air Inlet Size | 1/8 in |
Overall Depth | 1 in |
Air Outlet Size | 1/8 in |
Description
Oil Indicator, Compatible with Grainger Part Number 41X192, 41X196, Compatible with Manufacturer Part Number A-4000-139, A-4000-141, Series A-4000, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Brass, Overall Depth 1 in, Overall Height 1 in, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 3/4 In (CB75)
- TRITAN Yoke Type Track Roller, Single Row Row Ball, 2 Rubber Seals, Crowned OD, 12mm Bore, 35mm OD, 10mm W (361201 2RS PRX)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 1/2 Inch NPT Ports/25 PSI Bypass (FH625)
- POWERBUILT 1-1/2" Needle Nose Dispenser (648766)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- PAASCHE Paasche R-75 Regulator with Gauge & Water Filter (R-75)
- ENGINEERED SPECIALTIES Maxline Rapidair M8005, 3/4" Tubing x 1/2 Male NPT Fitting (M8005)
- SPEEDAIRE Conversion Kit (4ZK51)
- COILHOSE PNEUMATICS Lincoln Connector FPT 1/4" (CO 1702)
- Johnson Controls Pneumatic System Components