Shop All Oil Protection Controls
Johnson Controls
Lube Oil Pressure Control, 8 to 70 psi
Mfr # P128AA-17C
Zoro # G6805215
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Non-Corrosive Refrigerants
- Includes Universal Mounting Bracket
- Depth (In.) 2 11/32 in
- Height (In.) 3 1/4 in
- Type Cutout Control with Time Delay
Product Information
- Brand Johnson Controls
- MFR # P128AA-17C
- Zoro # G6805215
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Depth (In.) | 2 11/32 in |
Height (In.) | 3 1/4 in |
Width (In.) | 5 21/32 in |
Overall Height | 3 1/4 in |
Overall Depth | 2 3/8 in |
Overall Width | 5 5/8 in |
Pressure Connection Size | 1/4 in |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 70 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Time Delay 120 sec, Number of Differential Connection Points 1, For Compressor Seal Type Semi-Hermetically Sealed, Includes Alarm Circuit Alarm Circuit Included, Overall Height 3 1/4 in, Overall Depth 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 118" 240/208V 1400/1050W White (KCV2415-W)
- AIR HANDLER Mini-PleatAir Filter, 20x24x12" (20HN65)
- HONEYWELL K06U1085 Union Kit For 1". Ds06 (K06U1085)
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-22C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- JOHNSON CONTROLS Lube Oil Pressure Cutout Control, 9 psi (P45NAA-5C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- Johnson Controls Oil Protection Controls