Shop All Oil Protection Controls
Johnson Controls
Lube Oil Control, Electronic, 15 PSI
Mfr # P545NCB-25C
Zoro # G4271513
product price: $314.42
/ea
Free Shipping & Returns
$314.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6 in
- Depth (In.) 3 in
- Width (In.) 4 in
- Pressure Connection Single Point P400
- Pressure Range (PSI) Fixed 10
Product Information
- Brand Johnson Controls
- MFR # P545NCB-25C
- Zoro # G4271513
- UPC # 066201101823
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Height (In.) | 6 in |
Depth (In.) | 3 in |
Width (In.) | 4 in |
Capillary Length (In.) | 48 in |
Overall Height | 6 in |
Overall Width | 4 in |
Capillary Tube Length | 48 in |
Overall Depth | 3 in |
Description
Electronic Lube Oil Pressure Control, Product Type Electronic Lube Oil Pressure Control, Maximum Pressure Setting 10 psi, Minimum Differential Pressure Setting 1.5 psid, Maximum Differential Pressure Setting 10 psid, Capillary Tube Length 48 in, Input Voltage 120V AC, 240V AC, Time Delay 120 sec, Includes Alarm Circuit Alarm Circuit Included, For Compressor Brand Blitzer, Overall Height 6 in, Overall Depth 3 in, Overall Width 4 in, Housing Material Thermoplastic, Includes Sensor, Wire Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug In Cord Set, UL listed (453A32)
- ERIE Ag24B020 120V On/Off Normally (AG24B020)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-22C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- FJC R1234Yf Refrigerant Oil, 1 Quart (2459)
- Johnson Controls Controls