Shop All Oil Protection Controls
Johnson Controls
Lube Oil Control, 6.5 PSI, 120/240
Mfr # P145NCB-82C
Zoro # G6625315
product price: $310.57
/ea
Free Shipping & Returns
$310.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240
- Type Electromechanical
- Width (In.) 5 5/8 in
- Depth (In.) 2 3/8 in
- Pressure Range (PSI) Fixed 6.5
Product Information
- Brand Johnson Controls
- MFR # P145NCB-82C
- Zoro # G6625315
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Width (In.) | 5 5/8 in |
Depth (In.) | 2 3/8 in |
Height (In.) | 3 1/4 in |
Pressure Connection Size | 1/4 in |
Overall Width | 5 5/8 in |
Overall Height | 3 1/4 in |
Overall Depth | 2 3/8 in |
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Maximum Pressure Setting 6.5 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Time Delay 45 sec, Number of Differential Connection Points 1, For Compressor Seal Type Semi-Hermetically Sealed, Includes Alarm Circuit Alarm Circuit Included, For Compressor Brand Carlyle, Overall Height 3 1/4 in, Overall Depth 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Workstation Fan 12" Non-Oscillating, 120VAC, 1,120/1,420/1,650 cfm (U-12-TE)
- IMPERIAL MFG Air Diffuser Round 5In-6In (VT0111)
- CONBRACO INDUSTRIES Washer5/8" Ptfe Washer (D-3315-00)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 (P145NCA-82C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-22C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- WHITE-RODGERS Oil Management Control, Junction Box, 24V (OMB JB24)
- Johnson Controls Oil Protection Controls