Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC
Mfr # TEC3330-14-000
Zoro # G2977196
product price: $380.94
/ea
Free Shipping & Returns
$380.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19 to 30V AC
- Stages Heat 2
- Color Black
- Stages Cool 2
- Dual Transformer Compatible No
Product Information
- Brand Johnson Controls
- MFR # TEC3330-14-000
- Zoro # G2977196
- UPC # 662011741831
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 5 5/8 in |
Overall Depth | 1 7/16 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, RTUs, Touch Screen, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Hi-Med-Low-Auto, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 100 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2, Number of Heating Stages - Conventional System 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- ALL-FILTERS 12X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (12242.8 6PK)
- HOSHIZAKI Valve Seat (433705-01)
- TRANE Cnt03457 Integrated Direct Spark (CNT03457)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- JOHNSON CONTROLS P70Ca-61C Spst Pressure Control (P70CA-61C)
- JOHNSON CONTROLS Low Voltage Thermostat, Hardwired, 24VAC (T58EA-1C)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS Digital Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired, 24VAC (T8490)
- HONEYWELL Wallplate Assembly, TP970 Series Stats (14002053-001)
- Johnson Controls Thermostats