Shop All Wire Markers
Johnson Controls
Low Range Pres Control, 3/20 Psig
Mfr # P10BC-9C
Zoro # G0946088
Free Shipping & Returns
$116.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E6688
- Application Pump Control, Pneumatic Systems, Air Compressor Control
- Overall Height 3 1/4 in
- Overall Width 2 1/16 in
- Product Type Low Pressure Switch
Product Information
- Brand Johnson Controls
- MFR # P10BC-9C
- Zoro # G0946088
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 2 1/16 in |
Sample Line Connection Size | 1/8 in |
Overall Depth | 3 3/16 in |
Details
Item | Low Range Pres Control,3/20 Psig |
Standards | CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E6688 |
Application | Pump Control, Pneumatic Systems, Air Compressor Control |
Product Type | Low Pressure Switch |
Sample Line Connector Type | NPT |
Pressure Type | Differential |
Mounting Hole Center to Center Distance | 5/8 in |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Electrical Connection Type | Screw Terminals |
Maximum Pressure Rating | 150 psig |
Contact Form | SPDT |
Input Voltage | 120V AC, 208/240V AC, 277V AC, 600V AC |
Mounting Orientation | Any Position |
Pressure Setpoint Type | Adjustable |
Description
Low Range Pres Control,3/20 Psig, Application Pump Control, Pneumatic Systems, Air Compressor Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Input Voltage 120V AC, 208/240V AC, 277V AC, 600V AC, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 150 psig, Minimum Operating Temperature 32 Degrees F, Mounting Hole Center to Center Distance 5/8 in, Mounting Orientation Any Position, Overall Depth 3 3/16 in, Overall Height 3 1/4 in, Overall Width 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Shrink Wrapped, Size S (60-1-1722-S-K)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 mil Palm, Nitrile, Not Applicable, XL, 90 PK, Magenta (62774)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1485-5)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- Johnson Controls Wire Markers