Shop All Wire Markers
Johnson Controls
Low Pressure Control, Dpst Adj Diff
Mfr # P67CA-1C
Zoro # G0945126
Free Shipping & Returns
$266.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Low Limit
- Overall Width 4 in
- Overall Height 3 1/4 in
- Switch Action Open on Rise
- Number of Mounting Holes 2
Product Information
- Brand Johnson Controls
- MFR # P67CA-1C
- Zoro # G0945126
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Width | 4 in |
Overall Height | 3 1/4 in |
Overall Depth | 2 3/8 in |
Pressure Connection Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Low Pressure Control, Product Type Low Pressure Control, Pressure Range - Maximum 30 psi, Pressure Differential - Minimum 1.5 psi, Pressure Range - Minimum 3 psi, Pressure Differential Max. 20 psi, Pressure Differential Adjustability Adjustable, Pressure Range Adjustability Adjustable, Pressure Connection Type Barb, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208V AC, 240V AC, 277V AC, Contact Form DPST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White (TY122SWHMD0025VP)
- ACCUFORM Danger Tag, 3-1/4"WX5-3/4"H, PK25 (MLT600LPP)
- SIGNMISSION Slow Speed Bump Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Speed (A-1218 Slow Down - Slow Speed)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9880-9-K)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- Johnson Controls Electrical Labels