Shop All Motorized Dampers Accessories
Johnson Controls
Linkage Kit
Mfr # M9000-560
Zoro # G5076531
original price:
$20.36
6% off
new price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9203/9208 Series Actuators
- Includes (2) Screws, (2) Thread-Forming Taptite(R) Screws, Adaptor Bracket, Adjustable Pointer, Drive Shaft, Fixed Pointer, Long T-20 Torx Slotted Pan-Head Screws, Machine Screw
- Compatible with Manufacturer Model Number M9203, M9208
- Product Type Linkage Kit
- Compatible with Series M9203, M9208, VG1000
Product Information
- Brand Johnson Controls
- MFR # M9000-560
- Zoro # G5076531
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
For Valve Body Size | 5 in |
For Valve Stem Size | 1/2 in |
Details
Item | Linkage Kit |
For Use With | M9203/9208 Series Actuators |
Includes | (2) Screws, (2) Thread-Forming Taptite(R) Screws, Adaptor Bracket, Adjustable Pointer, Drive Shaft, Fixed Pointer, Long T-20 Torx Slotted Pan-Head Screws, Machine Screw |
Compatible with Manufacturer Model Number | M9203, M9208 |
Product Type | Linkage Kit |
Compatible with Series | M9203, M9208, VG1000 |
Compatible Manufacturer Part Number | M9203, M9208 |
Compatible with Manufacturer Part Number | M9203, M9208 |
Material | Thermoplastic |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9203, M9208 |
Compatible Manufacturer Model Number | M9203, M9208 |
For Use with Mfr. Model Number | M9203, M9208 |
For Use With Mfr. Model Number | M9203, M9208 |
Description
Linkage Kit, Product Type Linkage Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203, M9208, Compatible with Series M9203, M9208, VG1000, Includes (2) Screws, (2) Thread-Forming Taptite(R) Screws, Adaptor Bracket, Adjustable Pointer, Drive Shaft, Fixed Pointer, Long T-20 Torx Slotted Pan-Head Screws, Machine Screw, Material Thermoplastic, For Valve Body Size 5 in, For Valve Stem Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AN)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- FOSTORIA Ir-Heater, 2500-Watts, 480V (MM-33A)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- Johnson Controls Motorized Dampers Accessories