Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT
Mfr # A19ANC-1C
Zoro # G5063134
product price: $292.02
/ea
Free Shipping & Returns
$292.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 5 Degrees F
- Number of Relay Inputs 1
Product Information
- Brand Johnson Controls
- MFR # A19ANC-1C
- Zoro # G5063134
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 4 1/16 in |
Height | 4 1/16 in |
Sensing Bulb Length | 2 1/4 in |
Capillary Length | 120 in |
Depth | 3 3/8 in |
Sensing Bulb Dia. | 9/32 in |
Bulb Length | 2 1/4 in |
Overall Depth | 3 3/8 in |
Bulb Diameter | 1/4 in |
Capillary Length/Bulb Diameter | 10 ft Capillary, 2 1/4 in x 5/16 in Bulb |
Overall Width | 4 1/8 in |
Overall Height | 4 1/8 in |
Mounting Hole Diameter | 1/4 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 0 Degrees to 150 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 5 Degrees F, Height 4-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130M00053 Coil Temp Sensor (0130M00053)
- U.S. MOTORS FAN ASSEMBLY, 8 in. OD (360985-000)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- ESCENARIO 9 in. Standard Vacu-Stack Chimney Cap (ES1708435)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BAC-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-28C)
- TPI INDUSTRIAL Wall Mount Line Voltage Thermostat Single Pole, White (S2022H10AA)
- Johnson Controls Thermostats