Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F
Mfr # A19ABA-40C
Zoro # G5063037
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 3 Degrees to 12 Degrees F
- Number of Relay Inputs 1
Product Information
- Brand Johnson Controls
- MFR # A19ABA-40C
- Zoro # G5063037
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Sensing Bulb Dia. | 3/8 in |
Depth | 1 13/16 in |
Sensing Bulb Length | 4 in |
Capillary Length | 72 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Bulb Length | 4 in |
Bulb Diameter | 3/8 in |
Overall Depth | 1 7/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 4 in x 3/8 in Bulb |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close On Rise, Number of Switches 1, Differential 3 Degrees to 12 Degrees F, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UV Flame Detector (QRA4.U)
- DAYTON Replacement Filter, Pre-Filter, 2HPE1 (2HPE2)
- ICE-O-MATIC Pump Water (9161079-06)
- QUIETCOOL Whole House Fan, 4427 CFM, 494W (QC ES-4700)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26T-3C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1A2B9)
- Johnson Controls Line Voltage Thermostats