Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open High/Close High, SPDT
Mfr # A28GA-23C
Zoro # G6891236
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 2 Degrees to 7 Degrees F
- Number of Relay Inputs 0
Product Information
- Brand Johnson Controls
- MFR # A28GA-23C
- Zoro # G6891236
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/16 in |
Height | 3 53/64 in |
Sensing Bulb Dia. | 3/8 in |
Capillary Length | 72 in |
Depth | 2 3/64 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Bulb Diameter | 3/8 in |
Overall Height | 3 7/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 3/8 in Bulb |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 20 Degrees to 80 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 3A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open High/Close High, Number of Switches 2, Differential 2 Degrees to 7 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 1830-113 3Cha-1 Pilot Assembly (1830-113)
- ALCOA HOME EXTERIORS Soffit Intake Vent (INTVENT PW)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x25ft. (2001-0900-1025)
- HONEYWELL Floating Thermostat, 2 Additional Outputs (TB6980A1007)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- JOHNSON CONTROLS Temperature Stage Module, SPDT, 24V (S350CC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BBC-2C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-01C)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- Johnson Controls Thermostats