Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Normally Open, wall, SPDT
Mfr # T25A-16C
Zoro # G6959382
product price: $360.56
/ea
Free Shipping & Returns
$360.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Temperature
- Differential 1 Degrees to 1.3 Degrees F
- Display Type Analog
Product Information
- Brand Johnson Controls
- MFR # T25A-16C
- Zoro # G6959382
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 25/32 in |
Height | 5 7/32 in |
Depth | 1 15/16 in |
Overall Length | 5-7/32" |
Overall Depth | 1 15/16 in |
Overall Width | 2 13/16 in |
Overall Height | 5 1/4 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 2, Differential 1 Degrees to 1.3 Degrees F, Height 5 7/32 in, Width 2 25/32 in, Depth 1 15/16 in, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI TPI HF4315TRPW Electric Bath Heater with Wall Box, Fan Forced Heater, 3840/5120 Btu, 208/240 V (HF4315TRPW)
- HONEYWELL R8182H1070 Triple Aquastat (R8182H1070)
- MARADYNE Water Hose, Y Connector, 5/8"/3/4" (1663)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-01C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC (T22CBC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- MEARS Doble Pole Heat with Anticipator, Deluxe D.P. w/anticipator 50-90 (M21DP-90)
- Johnson Controls Line Voltage Thermostats