Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F
Mfr # A72AE-1C
Zoro # G5062005
Free Shipping & Returns
$396.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120 to 600V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 4 Degrees to 25 Degrees F
- Number of Relay Inputs 2
Product Information
- Brand Johnson Controls
- MFR # A72AE-1C
- Zoro # G5062005
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 3 1/8 in |
Height | 4 1/16 in |
Capillary Length | 72 in |
Sensing Bulb Length | 6 7/8 in |
Sensing Bulb Dia. | 3/4 in |
Depth | 2 15/16 in |
Overall Depth | 3 in |
Overall Width | 3 1/8 in |
Overall Height | 4 1/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 6 3/4 in x 11/16 in Bulb |
Mounting Hole Diameter | 1/4 in, 3/8 in |
Bulb Length | 6 3/4 in |
Bulb Diameter | 3/4 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 25 Degrees to 90 Degrees F, Thermostat Voltage 120 to 600VAC, Full Load Amps @ 120VAC 24A, Full Load Amps @ 240VAC 24A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 5 Degrees to 45 Degrees F, Height 4-1/16 In., Width 3-1/8 In., Depth 2-15/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON Magnetic Coil, IEC, 24VAC, 9-18A (6EAU3)
- BELIMO Non-Spring Return Damper Actuator (GMB24-SR)
- ZORO SELECT 6 in Square 3 Cone Ceiling Diffuser, White (4MJV2)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19AAC-9C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-38C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- Johnson Controls Line Voltage Thermostats