Shop All Gas Analyzers
Johnson Controls
Leak Detector, Refrigerant, 100 to 240VAC
Mfr # RLD-H10PRO-1
Zoro # G2095795
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refrigerant
- For Use With All CFC, HCFC and HFC Refrigerants, Blends R-12, R-22, R-134a, R-404A, R-410A, R502 and R507
- Voltage 100 to 240V AC
- Function Detects Small Amounts of Halogenated Gases, Including Chlorine and Fluorine Based Refrigerants and Blends
- Typical Application Air Conditioning and Refrigeration
Product Information
- Brand Johnson Controls
- MFR # RLD-H10PRO-1
- Zoro # G2095795
- UPC # 662011550365
- Country of Origin United States
- Category Gas Analyzers
Details
Item | Leak Detector |
Type | Refrigerant |
For Use With | All CFC, HCFC and HFC Refrigerants, Blends R-12, R-22, R-134a, R-404A, R-410A, R502 and R507 |
Voltage | 100 to 240V AC |
Function | Detects Small Amounts of Halogenated Gases, Including Chlorine and Fluorine Based Refrigerants and Blends |
Typical Application | Air Conditioning and Refrigeration |
Sensitivity per Year | 0.1 oz/yr |
Application | Refrigerant Leak Detection |
Features | Headset Jack, Positive Ion Emission Heated Diode Sensor, Rechargeable Battery with Low and Full Charge LED, Switchable Adjustment for Manual or Automatic Balance, Visual and Audible Signal |
Green Environmental Attribute | Product is Rechargeable |
Description
Leak Detector, Refrigerant, 0.1 oz/yr, For Use With All CFC, HCFC and HFC Refrigerants, Blends R-12, R-22, R-134a, R-404A, R-410A, R502 and R507, Voltage 100 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- SUPCO Chart Recorder Pen Sealed Unit Parts Co. (CRPENB)
- LEONARD VALVE Dial Therm For Ta-300, Tm-600, Tm-800 (2122)
- PRIME WIRE & CABLE TNODP23 2 OUTLET OUTDOOR DIGITAL TIMER (TNODP23-RC)
- JB INDUSTRIES Leak Detector, Refrigerant, 6V (LD-3000)
- TEST PRODUCTS INTL Indoor Air Quality Mtr, 0 to 5000 ppm, LCD (1010A)
- MARCO Barricade CO Monitor 12-Volt DC Kit (1050126)
- APEX INSTRUMENTS APEX INSTRUMENTS AC-4X8C4 ACID GAS SCRUBBER GAS ANALYSIS PARTS AND ACCESSORY (AC-4X8C4)
- KLEIN TOOLS Carbon Monoxide Detector with Carry Pouch and Batteries (ET110)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- MACURCO Calibration Gas, Cylinder Cap. 17L (CANN50PPM)
- Johnson Controls Gas Analyzers