Shop All Motorized Dampers Accessories
Johnson Controls
Large Coupler Kit
Mfr # M9208-600
Zoro # G2524980
product price: $13.45
/ea
Sold in multiples of 2 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9208 Series Actuators
- Product Type Coupler Kit
- Compatible with Manufacturer Model Number M9208-BAC-3
- Compatible with Series M9208
- Compatible Manufacturer Part Number M9208-BAC-3
Product Information
- Brand Johnson Controls
- MFR # M9208-600
- Zoro # G2524980
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Maximum Round Shaft Diameter | 5/8 in |
Minimum Round Shaft Diameter | 3/8 in |
Details
Item | Coupler Kit |
For Use With | M9208 Series Actuators |
Product Type | Coupler Kit |
Compatible with Manufacturer Model Number | M9208-BAC-3 |
Compatible with Series | M9208 |
Compatible Manufacturer Part Number | M9208-BAC-3 |
Compatible with Manufacturer Part Number | M9208 |
Compatible with Brand | Johnson Controls |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Manufacturer Model Number [NEW] | M9208 |
Compatible Manufacturer Model Number | M9208-BAC-3 |
For Use with Mfr. Model Number | M9208-BAC-3 |
For Use With Mfr. Model Number | M9208-BAC-3 |
Description
Coupler Kit, Product Type Coupler Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9208-BAC-3, Compatible with Grainger Part Number 41P576, Compatible with Series M9208, Maximum Round Shaft Diameter 5/8 in, Minimum Round Shaft Diameter 3/8 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 24-7/8 in. x 63-3/8 in. (810772)
- ZORO SELECT Switch With Key (HV0806600G)
- DAYTON Replacement Hood Light Glass Globe (53L995)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-101)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- Johnson Controls Motorized Dampers Accessories