Shop All Motorized Dampers Accessories
Johnson Controls
Jackshaft Coupler
Mfr # M9220-600
Zoro # G5075515
product price: $17.98
/ea
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9220 Series Actuator
- Includes Locking Clip
- Compatible with Series M9220
- Compatible with Manufacturer Model Number M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3
- Product Type Jackshaft Kit
Product Information
- Brand Johnson Controls
- MFR # M9220-600
- Zoro # G5075515
- UPC # 078502899217
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Rod Length | 1 in |
Rod Size | 3/4 in |
Details
Item | Jackshaft Kit |
For Use With | M9220 Series Actuator |
Includes | Locking Clip |
Compatible with Series | M9220 |
Compatible with Manufacturer Model Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
Product Type | Jackshaft Kit |
Compatible Manufacturer Part Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
Compatible with Manufacturer Part Number | M9200 |
Compatible with Manufacturer Model Number [NEW] | M9200 |
Material | Stainless Steel |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
For Use with Mfr. Model Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
For Use With Mfr. Model Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
Description
Jackshaft Kit, Product Type Jackshaft Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3, Compatible with Grainger Part Number 41P593, 41P594, 41P595, 41P596, 41P597, 41P598, 41P599, 41P601, 41P602, 41P603, 41P604, 41P605, Compatible with Series M9220, Includes Locking Clip, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30 in Backdraft Damper / Intake Shutter, 31 in x 31 in (3HHT1)
- SIEMENS Relay (3TX7114-5LC13)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ2)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- HONEYWELL HOME Floating Actuator for VC Series Valves (VC6934ZZ11)
- Johnson Controls Dampers