Shop All Immersion Wells
Johnson Controls
Immersion Well, 1/2 In
Mfr # TE-6300W-102
Zoro # G5212426
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 1/2 in
- Bulb Dia. 1/2 in
- Max. Insertion/Bulb Length 2 3/8 in
- Insulation Depth 2 1/8 in
- Material Stainless Steel
Product Information
- Brand Johnson Controls
- MFR # TE-6300W-102
- Zoro # G5212426
- Country of Origin Mexico
- Category Immersion Wells
Dimensions
Bulb Dia. | 1/2 in |
Max. Insertion/Bulb Length | 2 3/8 in |
Insulation Depth | 2 1/8 in |
External Thread Size | 1/2 in |
Overall Length | 4 11/16 in |
Maximum Insertion Length | 2 3/8 in |
Inside Diameter | 0.26 in |
Bulb Length | 4 11/16 in |
Internal Thread Size | 1/2 in |
Maximum Insertion/Bulb Length | 2 3/8 in, 4 2/3 in |
Details
Item | Immersion Well |
NPT | 1/2 in |
Material | Stainless Steel |
Application | General Purpose |
Thermowell Type | Direct Mount with Setscrew |
Shank Material | Stainless Steel |
Connection Material | Stainless Steel |
Description
Immersion Well, Bulb Length 4 11/16 in, Connection Material Stainless Steel, External Thread Size 1/2 in, Inside Diameter 0.26 in, Internal Thread Size 1/2 in, Maximum Insertion Length 2 3/8 in, Shank Material Stainless Steel, Direct Mount with Setscrew, Application General Purpose, Insulation Depth 2 1/8 in, Overall Length 4 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00501)
- DAYTON Damper, Backdraft (4HX74)
- FILTERS-NOW Filters-NOW DPFG18X24X5AM11 18x24x5 MERV 11 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM11)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (Each) (LVSL0001TG)
- JOHNSON CONTROLS Immersion Well, Brass, 1/2 in. NPT (WZ-1000-5)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-603R)
- JOHNSON CONTROLS Capillary Fitting Assy, 1/2In Close Tank (FTG13A-600R)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-602R)
- JOHNSON CONTROLS Immersion Well, 1/2In NPT, Bulb Dia 3/8In (TE-6300W-101)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL11A-601R)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 3 in. Depth (121371M)
- Johnson Controls Immersion Wells