Shop All Building Automation Controls
Johnson Controls
Humidity Sensor, Nickel, 32-131 F
Mfr # HL-69158NP-0
Zoro # G204392892
original price:
$323.75
new price: $322.82
/ea
Free Shipping & Returns
$322.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Function Humidity Device
- Voltage 20 to 30V AC, 20 to 30V DC
- Includes Integral Temperature Sensor
- For Use With HVAC Equipment
- Connection Wire
Product Information
- Brand Johnson Controls
- MFR # HL-69158NP-0
- Zoro # G204392892
- UPC # 662011775645
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Dimensions | 3 1/4 in x 3 1/4 in x 8 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 3 1/4 in |
Probe Diameter | 1 in |
Probe Length | 6 in |
Overall Width | 3 1/4 in |
Overall Length | 8 1/4 in |
Description
Humidity Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Plastic, Housing Color Gray, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- HONEYWELL L4006E1000 High Limit, Manual (L4006E1000)
- CRATHCO Single Bowl D Series PM Kit (66523)
- HONEYWELL THERMAL SOLUTIONS C7027A1049 Mini-Peeper Uv (C7027A1049)
- JOHNSON CONTROLS CO2 Transmitter, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- JOHNSON CONTROLS Humidity Sensor (HE-68N2-1N00WS)
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- Johnson Controls Controls