Shop All Building Automation Controls
Johnson Controls
Humidity Sensor
Mfr # HE-68N2-1N00WS
Zoro # G6437602
original price:
$464.10
new price: $462.78
/ea
Free Shipping & Returns
$462.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount, Warmer/Cooler Adjustment
- Voltage 14 to 30V AC, 20 to 30V AC
- For Use With BAS/DDC System
- Connection Screw Terminals
- Features Controller Configuration Switch, Manual Override Pushbutton, Power Supply Selection Switch, User-Selectable Humidity Output, Warmer/Cooler Setpoint Dial
Product Information
- Brand Johnson Controls
- MFR # HE-68N2-1N00WS
- Zoro # G6437602
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Dimensions | 3-3/16 x 3-3/16 x 1-5/16 in |
Probe Length | 6 in |
Overall Height | 3 1/4 in |
Overall Length | 1 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 3 1/4 in |
Description
Humidity Sensor, Display Type Digital, Sensing Element Type Nickel, Mounting Location Wall Mount, Housing Material Plastic, Housing Color White, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Drain Board (3A2145-01)
- HOSHIZAKI Board Support (4A0336-03)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- HESSAIRE Shutter Fan, 24", Variable Speed, 4450 cfm, 115/230V (24SF6V240C)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- JOHNSON CONTROLS CO2 Transmitter, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- Johnson Controls Controls