Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Johnson Controls
Humidistat, Intermediate, Rm H-Stat (Discontinued)
Mfr # W43A-14C
Zoro # G6145781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Type Snap-Acting Contacts
- Mounting Vertical or Horizontal
- Depth (In.) 2 15/16 in
- Agency Compliance UL
- Differential (RH %) 6
Product Information
- Brand Johnson Controls
- MFR # W43A-14C
- Zoro # G6145781
- Country of Origin Unknown
- Category Humidifier and Dehumidifier Parts
Dimensions
Depth (In.) | 2 15/16 in |
Width (In.) | 2 31/32 in |
Height (In.) | 4 45/64 in |
Overall Width | 3 in |
Overall Height | 4 3/4 in |
Overall Depth | 3 in |
Details
Item | Humidistat - Intermediate,Rm H-Stat |
Switch Type | Snap-Acting Contacts |
Mounting | Vertical or Horizontal |
Agency Compliance | UL |
Differential (RH %) | 6 |
Contact Rating (Amps) | 6.0 |
Voltage | 120/240 V AC |
Switch Action | SPDT |
Adjustable Range | 0% to 70% RH |
Standards | UL |
Contact Rating | 6 |
Humidity Differential | 6% |
Control Range | 0% to 70% RH |
Description
Humidistat - Intermediate,Rm H-Stat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.