Shop All Motorized Dampers Accessories
Johnson Controls
Horizontal Remote Mounting Kit
Mfr # M9000-170
Zoro # G7057942
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9220 Series Actuator
- Includes Crank Arm, (2) 1/4"-20 UNC-2A Machine Screws, (2) Hex Nuts, (2) Washers, (4) #12-24 x 0.875 Self Tapping, Hex-Washer Head Screws, Drive Shaft Center, Mounting Bracket
- Product Type Remote Mounting Kit
- Compatible with Series M9220
- Compatible with Manufacturer Model Number M9220-BAC-3
Product Information
- Brand Johnson Controls
- MFR # M9000-170
- Zoro # G7057942
- UPC # 066201106002
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Thread Size | M8-1.25 |
Overall Width | 3 7/8 in |
Overall Length | 3 3/8 in |
Overall Height | 13 in |
Details
Item | Remote Mounting Kit |
For Use With | M9220 Series Actuator |
Includes | Crank Arm, (2) 1/4"-20 UNC-2A Machine Screws, (2) Hex Nuts, (2) Washers, (4) #12-24 x 0.875 Self Tapping, Hex-Washer Head Screws, Drive Shaft Center, Mounting Bracket |
Product Type | Remote Mounting Kit |
Compatible with Series | M9220 |
Compatible with Manufacturer Model Number | M9220-BAC-3 |
Compatible Manufacturer Part Number | M9220-BAC-3 |
Compatible with Manufacturer Part Number | M9220 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9220 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9220-BAC-3 |
For Use with Mfr. Model Number | M9220-BAC-3 |
For Use With Mfr. Model Number | M9220-BAC-3 |
Description
Remote Mounting Kit, Product Type Remote Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220-BAC-3, Compatible with Grainger Part Number 41P596, Compatible with Series M9220, Includes Crank Arm, (2) 1/4 In.-20 UNC-2A Machine Screws, (2) Hex Nuts, (2) Washers, (4) #12-24 x 0.875 Self Tapping, Hex-Washer Head Screws, Drive Shaft Center, Mounting Bracket, Overall Height 13 in, Overall Length 3 3/8 in, Overall Width 3 7/8 in, Thread Size M8-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- SUPCO Capillary Tube, .028 ID x 100 ft. (BC5-100)
- YELLOW JACKET Red Pressure 800 psi w/ QC/Hose (40344)
- CEILING FAN DESIGNERS Ceiling Fan Designers 42FAN-NFL-SEA NFL Seattle Seahawks Football Ceiling Fan 42 In. (42FAN-NFL-SEA)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- JOHNSON CONTROLS Weather Shield (M9000-320)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-101)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- Johnson Controls Motorized Dampers Accessories