Shop All Motorized Dampers Accessories
Johnson Controls
Horizontal Remote Kit, Damper
Mfr # M9000-270
Zoro # G6515171
Free Shipping & Returns
$75.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9220 Series Actuator
- Includes (2) #10-32 Hex-Nut Flanged Serrated Tooth, (2) #10-32 x 1 1/4 in Hex-Washer Head Machine Screws, (2) #12-24 x 1/2 in Self Tapping Hex-Washer Slotted Head Screws, (4) #12-24 x 7/8 in Self-Tapping Hex-Washer Slotted Head Screws, (2) 1/4 in Flat Washers, (2) 1/4"-20 Hex-Nuts, 1/4"-20 Ball Joint, (2) 1/4"-20 x 2 1/2 in Pan Head Slotted Machine Screws, (2) 1/4"-20 x 4 in Pan Head Slotted Machine Screws, 5/16"-24 Ball Joint, Blade Arm, Crank Arm, Galvanized Steel Rod, (2) Modified Washers, Mounting Bracket, Shaft Center
- Product Type Remote Mounting Kit
- Electrical Connection Plug-In
- Compatible with Series M9220
Product Information
- Brand Johnson Controls
- MFR # M9000-270
- Zoro # G6515171
- UPC # 066201118012
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 3 7/8 in |
Thread Size | 1/4"-20; 5/16"-24 |
Overall Height | 13 in |
Details
Item | Remote Mounting Kit |
For Use With | M9220 Series Actuator |
Includes | (2) #10-32 Hex-Nut Flanged Serrated Tooth, (2) #10-32 x 1 1/4 in Hex-Washer Head Machine Screws, (2) #12-24 x 1/2 in Self Tapping Hex-Washer Slotted Head Screws, (4) #12-24 x 7/8 in Self-Tapping Hex-Washer Slotted Head Screws, (2) 1/4 in Flat Washers, (2) 1/4"-20 Hex-Nuts, 1/4"-20 Ball Joint, (2) 1/4"-20 x 2 1/2 in Pan Head Slotted Machine Screws, (2) 1/4"-20 x 4 in Pan Head Slotted Machine Screws, 5/16"-24 Ball Joint, Blade Arm, Crank Arm, Galvanized Steel Rod, (2) Modified Washers, Mounting Bracket, Shaft Center |
Product Type | Remote Mounting Kit |
Electrical Connection | Plug-In |
Compatible with Series | M9220 |
Compatible with Manufacturer Model Number | M9220 |
Compatible Manufacturer Part Number | M9220 |
Compatible with Manufacturer Part Number | M9220 |
Compatible with Manufacturer Model Number [NEW] | M9220 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9220 |
For Use with Mfr. Model Number | M9220 |
For Use With Mfr. Model Number | M9220 |
Description
Remote Mounting Kit, Product Type Remote Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220, Compatible with Series M9220
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light (275743)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return, 2 Position (MA-405)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 6 (SBS-4126 NB)
- GOODMAN IGNITOR B14001018S (B1401018S)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-101)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- FIELD CONTROLS Edh-1 120V Dehumidistat Control (EDH-1)
- Johnson Controls Motorized Dampers Accessories