Shop All Fan Parts
Johnson Controls
Hardwareknob Adj.Clear-Plastic W/Screw
Mfr # T-4002-5012
Zoro # G3219242
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermostat
- Width 1 13/64 in
- Material Plastic
- Fits Brand Johnson Controls
- Includes Adjustment Knob, Screw
Product Information
- Brand Johnson Controls
- MFR # T-4002-5012
- Zoro # G3219242
- Country of Origin Mexico
- Category Fan Parts
Dimensions
Width | 1 13/64 in |
Length | 3 3/4 in |
Overall Width | 1 3/16 in |
Overall Height | 3 3/4 in |
Details
For Use With | Thermostat |
Material | Plastic |
Fits Brand | Johnson Controls |
Item | Knob |
Includes | Adjustment Knob, Screw |
For Use With Mfr. Model Number | T-4002-201, T-4002-202, T-4002-203, T-4002-204 |
Color | Clear |
Compatible Manufacturer Model Number | T-4002-201, T-4002-202, T-4002-203, T-4002-204 |
Compatible Product Type | T-4000 Thermostats |
Function | External Setpoint Adjustment |
Accessory Type | Set Point Dial |
Description
Thermostat Knob, Color Clear, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, 38Y170, 38Y171, 38Y172, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Function External Setpoint Adjustment, Includes (10) Set Point Dials and Holding Screws, Material Plastic, Overall Height 3 3/4 in, Overall Width 1 3/16 in, Compatible Product Type T-4000 Thermostats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARD Thermal Cutoff, 3'' O.H, 2'' O.W, 3'' O.D (8402-093BX)
- TRANE Fuse Link, Fork Conn, 98 Deg. C/240 Deg. F (FUS0762)
- TEMPCO Screw Plug Immersion Heater, 120V, 750W (TSP02079)
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- JOHNSON CONTROLS Packing Kit, Brass Vlv 3/8"Stem (VG7000-6002)
- JOHNSON CONTROLS Panel Power Supply 96Va 120/24Vac Power (PAN-PWRSP)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- JOHNSON CONTROLS Valve 1/2" 3W Mix 4.6Cv Brass Linear (VG7842GS)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst Fixed (F59A-1C)
- JOHNSON CONTROLS Restrictor 0.005 in. (R-3710-1005)
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- Johnson Controls Fan Parts