Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1 In, (F)NPT
Mfr # VG7842NT
Zoro # G5074736
product price: $296.03
/ea
Free Shipping & Returns
$296.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type (F)NPT
- Connection Size 1 in
Product Information
- Brand Johnson Controls
- MFR # VG7842NT
- Zoro # G5074736
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 in |
Width | 4 1/8 in |
Height | 5 31/32 in |
Depth | 2 5/16 in |
Overall Length | 4 1/8 in |
Overall Depth | 2 5/16 in |
Overall Height | 5 31/32 in |
Port Connection Size | 1 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 11.6, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- IO HVAC CONTROLS Manual Balancing Damper 20 x 08 with locking quad (MBD-2008)
- HEIL QUAKER Motor, 1/3 HP, 115V, 1050 rpm, 4SP, CCW (1012514)
- IO HVAC CONTROLS Zone Damper, Trane, Rectangular, 20x20" (TD-2020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2 In, (F)NPT (VG7441ST)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243CT)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP33A000)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-021)
- Johnson Controls Zone Valves and Accessories