Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT
Mfr # VG7842PT
Zoro # G5074745
product price: $469.92
/ea
Free Shipping & Returns
$469.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Product Information
- Brand Johnson Controls
- MFR # VG7842PT
- Zoro # G5074745
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 1/4 in |
Height | 5 7/8 in |
Depth | 2 11/16 in |
Width | 4 23/32 in |
Overall Length | 4 23/32 in |
Overall Height | 5 7/8 in |
Overall Depth | 2 11/16 in |
Port Connection Size | 1 1/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 18.5, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVE AIR Inline Duct Fan, 6", 400 CFM (ACDF6)
- BRADFORD WHITE 265-51046-00 Osp-Kit T-Stat (265-51046-)
- DAYTON Motor (22YH23)
- DAYTON Blower, 7 3/4 In (2C940)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3 In, Flanged (VG2431UM)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- LEGEND VALVE 1-1/4" T-80 AIR PURGER (110-346)
- Johnson Controls Zone Valves and Accessories