Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 4 In, Flanged
Mfr # VG2231VM
Zoro # G6742915
product price: $1,681.35
/ea
Free Shipping & Returns
$1,681.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Flanged
- Max. Water Temp. 281 Degrees F
Product Information
- Brand Johnson Controls
- MFR # VG2231VM
- Zoro # G6742915
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 4 in |
Width | 10 1/2 in |
Height | 15 7/16 in |
Depth | 9 in |
Overall Height | 15 7/16 in |
Overall Length | 10 1/2 in |
Port Connection Size | 4 in |
Overall Depth | 9 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 150, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50041861-002 Frame And Tray (50041861-0)
- DURAFLOW FILTRATION Filters for Broan S97017415, G-8193, -13-3/4 X 14 X 3/8 (A60463- 2 Pack)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9550-25)
- KEYSTONE Rack And Pinion Pneumatic Valve Actuator (F89U-006 SR10)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2-1/2 In, Flanged (VG2231TM)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- TACO Zone Valve, 2 Way, NC, 1/2 In NPT (Z050T2-3)
- Johnson Controls Zone Valves and Accessories