Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 3/4 In, (F)NPT
Mfr # VG7241LT
Zoro # G5123736
product price: $186.11
/ea
Free Shipping & Returns
$186.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Product Information
- Brand Johnson Controls
- MFR # VG7241LT
- Zoro # G5123736
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 3/4 in |
Depth | 1 7/8 in |
Width | 3 7/32 in |
Height | 4 3/4 in |
Port Connection Size | 3/4 in |
Overall Length | 3 7/32 in |
Overall Depth | 1 7/8 in |
Overall Height | 4 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 7.3, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- ASCO 238610-005-D* 24Vac Coil (238610-005)
- HONEYWELL Th6320Zw2003 24V Z-Wave T6 Pro (TH6320ZW20)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243CT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT (VG7441PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241CT)
- Johnson Controls Zone Valves and Accessories