Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1/2 In, (F)NPT
Mfr # VG7241CT
Zoro # G5073625
product price: $132.02
/ea
Free Shipping & Returns
$132.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Product Information
- Brand Johnson Controls
- MFR # VG7241CT
- Zoro # G5073625
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Depth | 1 5/8 in |
Width | 3 in |
Height | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Depth | 1 5/8 in |
Port Connection Size | 1/2 in |
Overall Length | 3 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 0.73, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 2", 6 Pack (FA20X20X2_6)
- AZ PATIO HEATERS AZ Patio Heaters HVD-CVR-ECON 87 in. Heavy Duty Tall Patio Heater Cover; Tan (HVD-CVR-ECON)
- WATTS Air Regulator, 1/4", 0 to 125 psi (R119-02C)
- RHEEM 43-25136-17 Capacitor - 70/370 (43-25136-1)
- JOHNSON CONTROLS Globe Valve, 3-Way, 2-1/2 In, Flanged (VG2831TM)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441ET)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- Johnson Controls Zone Valves and Accessories