Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1 In, (F)NPT
Mfr # VG7243NT
Zoro # G6696015
product price: $544.36
/ea
Free Shipping & Returns
$544.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Connection Size 1 in
Product Information
- Brand Johnson Controls
- MFR # VG7243NT
- Zoro # G6696015
- UPC # 078502848086
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 in |
Width | 4 1/8 in |
Height | 5 31/32 in |
Depth | 2 5/16 in |
Overall Height | 5 31/32 in |
Overall Length | 4 1/8 in |
Overall Depth | 2 5/16 in |
Port Connection Size | 1 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 11.6, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 20x25x1" (5W897)
- FILTRETE Filter Air 1900Mpr 16X25X1In (S-UA01-4)
- IMPERIAL MFG DAMPER CAST IRON 7"" (BM0052A)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1007)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- LEGEND VALVE 1-1/2 x 1 W/6 ZONES MANIFOLD (355-436)
- Johnson Controls Zone Valves and Accessories