Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 3 In, Flanged
Mfr # VG2431UM
Zoro # G7028436
product price: $1,165.25
/ea
Free Shipping & Returns
$1,165.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Flanged
- Connection Size 3 in
Product Information
- Brand Johnson Controls
- MFR # VG2431UM
- Zoro # G7028436
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 3 in |
Height | 12 11/16 in |
Depth | 7 1/2 in |
Width | 8 5/8 in |
Overall Length | 8 5/8 in |
Overall Height | 12 11/16 in |
Port Connection Size | 3 in |
Overall Depth | 7 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 83, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Control Board (11062121)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-13)
- ILC FILTER 20X20X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE USA (WY-0L70-6)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20201.11 12PK)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, (F)NPT (VG7241LT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In, N.O. Flare (VB-3766-1)
- LEGEND VALVE 1-1/4" S-464 CXC PURGE VALVE (110-406)
- Johnson Controls Zone Valves and Accessories