Shop All Level Switches
Johnson Controls
SPDT Float Switch 120V-230V
Mfr # F263MAP-V01C
Zoro # G0313890
product price: $336.58
/ea
Free Shipping & Returns
$336.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Voltage 120V-230V
- Max. Pressure 150 psi
- Operation Provides control where liquid levels rise and fall
- Connection 1 in. 11-1/2 NPT Threads
Product Information
- Brand Johnson Controls
- MFR # F263MAP-V01C
- Zoro # G0313890
- Country of Origin Mexico
- Category Level Switches
Dimensions
Float Length (In.) | 5-13/16" |
Length | 4" |
Float Dia. (In.) | 1 |
Width | 2-3/4" |
Stem Length (In.) | 10-5/8 |
Height | 4" |
Stem Length | 8 1/2 in |
Overall Length | 13.2 in |
Float Length | 13 1/4 in |
Connection Size | 1 in |
Float Diameter | 1 in |
Description
Float Switch, Product Type Float Switch, Connection Size 1 in, For Media Type Chlorinated Water, Nonhazardous Liquids, Connection Type NPT, Body Material plastic, Stem Length 8 1/2 in, Operating Pressure - Maximum 150 psig, Media Temperature - Maximum 212 Degrees F, Mounting Orientation Horizontal, Vertical, Enclosure Rating NEMA 4, Float Diameter 1 in, Float Length 13 1/4 in, Probe Type Rod, Overall Length 13.2 in, Stem Material Brass, Float Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Suctn/Dischrg Tubing, 100ftx1/4inUVBlack (AK4010B)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- FILL-RITE Meter, 1-1/2 FNPT, 6-40 gpm (901CN1.5)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 4-120V 760 gpm (F261MAL-V01C)
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KEH-V01C)
- JOHNSON CONTROLS 3/4" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KFH-V01C)
- JOHNSON CONTROLS SPDT Float Switch 120V-230V (F263MAC-V01C)
- JOHNSON CONTROLS DPST Sump Pump Switch 120/240VAC (F59H-1C)
- JOHNSON CONTROLS SPDT Air Flow Switch (F262KDH-01C)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- Johnson Controls Level Switches