Shop All Wire Markers
Johnson Controls
Encapsulated Pres Control, Spdt
Mfr # P100EE-78C
Zoro # G0946079
product price: $59.16
/ea
$59.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
- Application Fan Cycling
- Switch Action Open on Rise
- Pressure Range Adjustability Fixed
- Reset Type Automatic Reset
Product Information
- Brand Johnson Controls
- MFR # P100EE-78C
- Zoro # G0946079
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Pressure Connection Size | 1/4 in |
Details
Item | Single Pressure Control |
Standards | C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2 |
Application | Fan Cycling |
Switch Action | Open on Rise |
Pressure Range Adjustability | Fixed |
Reset Type | Automatic Reset |
Pressure Range - Minimum | 300 psi |
Element Type | Diaphragm |
Series | P100 |
Pressure Connection Type | Flare |
Rated Voltage | 120V AC, 240V AC |
Pressure Range - Maximum | 400 psi |
Maximum Operating Temperature | 150 Degrees F |
Contact Form | SPDT |
Pressure Connection Gender | Female |
Minimum Operating Temperature | -20 Degrees F |
Product Type | Single Pressure Control |
Electrical Connection Type | Hardwired |
Pressure Setting | High or Low |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 400 psi, Pressure Range - Minimum 300 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPDT, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0123-NP_14x10)
- MAX PRO Safety Horn, 1.5 oz. (PSA-1989)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19799)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF401XSGAF-GRN)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (Fire/Security) (DMFA)
- GB WIRE CLIP PLSTC 5/16IN (GWC-1510)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 (SDR-0)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- Johnson Controls Wire Markers