Shop All Line Voltage Thermostats
Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC
Mfr # A421ABC-06C
Zoro # G0314128
Free Shipping & Returns
$119.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/240VAC
- Sensor Type A99BB-400C
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Product Information
- Brand Johnson Controls
- MFR # A421ABC-06C
- Zoro # G0314128
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/8 in |
Height | 5 in |
Depth | 2 3/8 in |
Sensing Bulb Length | 2 in |
Sensing Bulb Dia. | 1/4 in |
Display Size | 1.5 x .5 sq in |
Sensing Bulb Diameter | 1/4 in |
Overall Height | 5 in |
Display Height | 1 1/2 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Display Width | 1/2 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL P658B1012 Panel Mounted (P658B1012)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121 (KT121)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- ESSICK AIR Wick Frame Assembly for EP9 Series (1B72081)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST (A19BAG-1E)
- JOHNSON CONTROLS Temperature Stage Module, SPDT, 24V (S350CC-1C)
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Normally Open, wall, SPST (T26A-15C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T46SAA-1C)
- Johnson Controls Thermostats