Shop All Line Voltage Thermostats
Johnson Controls
Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC
Mfr # A350PS-1C
Zoro # G4652146
product price: $461.27
/ea
Free Shipping & Returns
$461.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 20 to 30VAC
- Sensor Type A99BB-25C
- Differential 1 Degrees to 30 Degrees F
- Display Type Analog
Product Information
- Brand Johnson Controls
- MFR # A350PS-1C
- Zoro # G4652146
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/2 in |
Height | 5 in |
Depth | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 5 in |
Overall Depth | 2 1/4 in |
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 130 Degrees F, Minimum Control Temperature -30 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Analog, Input Voltage 120V AC, 240V AC, Variable Output Voltage Yes, Overall Height 5 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Refrigeration Line Piercing Valve, 1/4"OD (40288)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST (A19BAG-1E)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 15 Degrees to 55 Degrees F (A70BA-18C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26T-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- Johnson Controls Thermostats