Shop All Valve Actuators
Johnson Controls
Electric Valve Actuator, Proportional, 24V
Mfr # VA9104-GGA-3S
Zoro # G6935896
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Proportional
- Torque 35 in-lb
- Cycle Time 60 sec
- Ambient Temp. Range -4 Degrees to 140 Degrees F
Product Information
- Brand Johnson Controls
- MFR # VA9104-GGA-3S
- Zoro # G6935896
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Width | 2 13/16 in |
Height | 2 45/64 in |
Depth | 5 1/2 in |
Overall Height | 2 11/16 in |
Stroke Length | Not Rated |
Overall Width | 2 13/16 in |
Overall Depth | 5 1/2 in |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241AA+9A4GGA, VG1241AB+9A4GGA, VG1241AC+9A4GGA, VG1241AD+9A4GGA, VG1241AE+9A4GGA, VG1241AF+9A4GGA, VG1241AG+9A4GGA, VG1241AL+9A4GGA, VG1241AN+9A4GGA, VG1241BG+9A4GGA, VG1241BL+9A4GGA, VG1241BN+9A4GGA, VG1241CL+9A4GGA, VG1241CN+9A4GGA, VG1241CP+9A4GGA, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hyten Elevated Quiet-Close Round-front toilet seat, Plastic, Biscuit (25876-96)
- LEGEND VALVE 1-1/2" X 9" 304 SS NIPPLE (304-153)
- BRASS CRAFT SERVICE PARTS Toilet Tank Drip Tray (PS2097)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 4 in Pipe Size (06396)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Proportional, 24VAC (VA9104-GGA-2S)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., On-Off, 24VAC (VA-4233-BGC-2)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; (T-4002-501)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUB-2)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- Johnson Controls Valve Actuators