Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, On/Off, Floating
Mfr # M9104-IGA-3S
Zoro # G6549925
product price: $115.29
/ea
Free Shipping & Returns
$115.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point with Timeout, On/Off
- Torque 35 in-lb
- Voltage 24V AC
Product Information
- Brand Johnson Controls
- MFR # M9104-IGA-3S
- Zoro # G6549925
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 3/4 in |
Width | 5 in |
Height | 2 in |
Overall Height | 5 1/8 in |
For Shaft Height | 3/8 in |
Overall Width | 2 7/8 in |
For Shaft Width | 3/8 in |
For Shaft Diameter | 1/2 in |
Overall Depth | 2 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point with Timeout, On/Off, Rated Torque 35 in-lb, Input Voltage 24V AC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Non-Spring Return, Time to Close 30 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 93 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Blower Fan, 120V, 11" H, 11 1/2" L (X12904)
- SUPCO Access Fitting, SF5512 (SF5512)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- ULTRALAST Ultralast TOOL-213 Replacement 6V Paslode Power Tool Battery (TOOL-213)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (VA9310-HGA-1)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-GGA-2)
- JOHNSON CONTROLS Electric Actuator, Cable, Floating (M9104-AGP-2S)
- HONEYWELL Damper Actuator Proportioning, 25 Lb-In (M7415A1006/U)
- Johnson Controls Actuators and Damper Motors