Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 70 to 115 sec.
Mfr # M9116-AGC-2
Zoro # G6651014
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point, On/Off
- Torque 140 in-lb
- Voltage 24V AC/DC
Product Information
- Brand Johnson Controls
- MFR # M9116-AGC-2
- Zoro # G6651014
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 1/4 in |
Height | 6 in |
Depth | 2 11/16 in |
Overall Depth | 2 5/8 in |
Overall Height | 6 in |
Overall Width | 4 1/4 in |
For Shaft Diameter | 3/4 in |
For Shaft Width | 5/8 in |
For Shaft Height | 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Rated Torque 140 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 115 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x20x4 Pleated Air Filter, MERV 8 (80055.041620)
- SUNTOP 4 Ft Red Brick Ridge Cap, 5PK (193384)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- GRIP-RITE COIL NL 15D 3-1/4X.12""HG (GRC12RDHG)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGA-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGC-2)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (VA9310-HGA-1)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- HONEYWELL M7284C1083 24V Non-Spring Return (M7284C1083)
- Johnson Controls Actuators and Damper Motors