Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 70 in.-lb., -40 to140
Mfr # M9208-BGC-3
Zoro # G5080661
product price: $279.74
/ea
Free Shipping & Returns
$279.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 70 in-lb
- Voltage 24V AC/DC
Product Information
- Brand Johnson Controls
- MFR # M9208-BGC-3
- Zoro # G5080661
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 3/8 in |
Depth | 2 1/4 in |
Width | 3 7/8 in |
Overall Height | 6 3/8 in |
For Shaft Diameter | 5/8 in |
Overall Width | 3 7/8 in |
Overall Depth | 2 1/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AX41)
- DAYTON Actuator (TFB120-S LTR)
- GOODMAN Primary Limit Switch (20162903)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 4", 3 Pack (FB16X20X4_3)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-2S)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7820-HGA-2)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-2S)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- HONEYWELL Electric Actuator, 24VAC/DC, SPST (MS8120A1205)
- Johnson Controls Actuators and Damper Motors