Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 21.5in-lb, Direct Mount
Mfr # VA-7480-0312
Zoro # G5126003
product price: $173.95
/ea
Free Shipping & Returns
$173.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point, On/Off
- Torque 22 in-lb
- Voltage 24V AC
Product Information
- Brand Johnson Controls
- MFR # VA-7480-0312
- Zoro # G5126003
- UPC # 078502862020
- Country of Origin Italy
- Category Actuators and Damper Motors
Dimensions
Width | 2 29/32 in |
Height | 2 3/4 in |
Depth | 1 27/32 in |
Overall Height | 2 3/4 in |
Overall Depth | 1 7/8 in |
Overall Width | 2 15/16 in |
Stroke Length | 3/16 in |
Electrical Lead Length | 20 in |
Description
Electric Globe Valve Actuator, Compatible Series VG4200, VG5200, Control Signal Floating Point, On/Off, Cycle Time 65 sec, Electrical Connection Type Cable, Electrical Lead Length 20 in, Includes Valve Linkage, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 32 Degrees F, Overall Depth 1 7/8 in, Overall Height 2 3/4 in, Overall Width 2 15/16 in, Power Consumption 2.7 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Cad Cell Detector, 54 (7135U)
- DECOR GRATES Return Air Grille, 7.5 X 15.5, Textured Black, Steel (ST614R)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA7)
- WOODFORD MANUFACTURING Repair Kit (RK-65)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- JOHNSON CONTROLS Va-7152-1001 24V Electric Valve (VA-7152-10)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAC-3)
- BELIMO Lf24-S Us Spr.Rtn.Act 24V 35 (LF24-S)
- Johnson Controls Actuators and Damper Motors