Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 150 sec.24VAC/DC
Mfr # M9220-HGC-3
Zoro # G5080616
product price: $559.48
/ea
Free Shipping & Returns
$559.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 177 in-lb
- Voltage 24V AC/DC
Product Information
- Brand Johnson Controls
- MFR # M9220-HGC-3
- Zoro # G5080616
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 in |
Depth | 3 3/16 in |
Height | 10 5/16 in |
For Shaft Diameter | 3/4 in |
Overall Height | 10 3/8 in |
For Shaft Width | 1/2 in |
Overall Width | 4 in |
For Shaft Height | 1/2 in |
Overall Depth | 3 1/4 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Plt3400 Hot Surface Igniter With (PLT3400)
- NATURALAIRE 16x20x1 Standard Capacity Pleated Filter, MERV 8 (84858.011620)
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating (VA-4233-GG)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-2S)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-3)
- JOHNSON CONTROLS Elec Act, 50 in.-lb., Floating, 24VAC (VA-8050-1)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGA-2)
- HONEYWELL M7284C1000 120V Valve/Damper (M7284C1000)
- Johnson Controls Actuators and Damper Motors