Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 150 sec.24VAC/DC
Mfr # M9220-GGA-3
Zoro # G5080607
product price: $448.71
/ea
Free Shipping & Returns
$448.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 177 in-lb
- Voltage 24V AC/DC
Product Information
- Brand Johnson Controls
- MFR # M9220-GGA-3
- Zoro # G5080607
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 3 3/16 in |
Height | 10 5/16 in |
Width | 4 in |
Overall Height | 10 3/8 in |
For Shaft Height | 1/2 in |
Overall Depth | 3 1/4 in |
For Shaft Diameter | 3/4 in |
For Shaft Width | 1/2 in |
Overall Width | 4 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V4043A1259 120V Zone Valve (V4043A1259)
- SIMPSON DURAVENT DuraVent DirectVent 6-5/8 in. D X 17.5 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-VSS)
- AAON CommLink 5 Communications Interface Kit (ASM01874)
- SUPCO Negative Pressure Trap, .75" x .75", Wht (NPW34H)
- JOHNSON CONTROLS Electric Actuator, 21.5in-lb, Direct Mount (VA-7480-0312)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAC-3)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating (M9104-IGA-3S)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAA-3)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb., -22 to 140 (M9203-BGA-2)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- HONEYWELL Ms7520A2205 24V Modulating (MS7520A220)
- Johnson Controls Actuators and Damper Motors