Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 140 in.-lb., -4 to 122
Mfr # M9116-HGA-2
Zoro # G6106904
product price: $431.20
/ea
Free Shipping & Returns
$431.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 140 in-lb
- Voltage 24V AC/DC
Product Information
- Brand Johnson Controls
- MFR # M9116-HGA-2
- Zoro # G6106904
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 1/4 in |
Height | 6 in |
Depth | 2 11/16 in |
Overall Depth | 2 5/8 in |
For Shaft Diameter | 3/4 in |
For Shaft Width | 5/8 in |
For Shaft Height | 5/8 in |
Overall Width | 4 1/4 in |
Overall Height | 6 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 140 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 115 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 1370902S Primary Limit Switch (1370902S)
- ALL-FILTERS 20X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (20201.11 4PK)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- BESTAIR Filter Replacement Humidifier (ES12-2/ES12)
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating (VA-4233-GG)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGA-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAA-3)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9104-IGA-2S)
- JOHNSON CONTROLS Damper Actuator, 310 in.-lb. Torque (M9335-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb.-22 to 140 (M9203-GGA-2)
- Johnson Controls Actuators and Damper Motors