Shop All Actuators and Damper Motors
Johnson Controls
Elec Act, 61 in.-lb., Floating, 24VAC
Mfr # VA-4233-AGA-2
Zoro # G5077344
product price: $447.82
/ea
Free Shipping & Returns
$447.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Signal Type Floating
- Torque 61 in-lb
- Voltage 24V AC/DC
- Cycle Time 76 sec
- Type of Actuator Spring Return
Product Information
- Brand Johnson Controls
- MFR # VA-4233-AGA-2
- Zoro # G5077344
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 3/32 in |
Height | 6 11/32 in |
Depth | 3 19/32 in |
Electrical Lead Length | 4 ft |
Stroke Length | 7/8 in |
Overall Height | 6 3/8 in |
Overall Depth | 3 5/8 in |
Overall Width | 4 1/8 in |
Description
Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form Not Applicable, Compatible Brand Johnson Controls, Compatible Close-Off Pressure 345 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- RANCO Pressure Switch (O16-585)
- DETROIT RADIANT Flame Sensor (TP-222)
- ILC Replacement For Ultravation 91-006ß Filter (91-006?)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb.-22 to 140 (M9203-GGA-2Z)
- JOHNSON CONTROLS Electric Actuator, -4 to 122F, 7.4VA (M9108-HGC-2)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb., -22 to 140 (M9203-BGA-2)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAA-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- Johnson Controls Actuators and Damper Motors