Shop All Dual Pressure Controls
Johnson Controls
Dual Pressure Control, SPST
Mfr # P170LB-1C
Zoro # G5016636
product price: $242.00
/ea
Free Shipping & Returns
$242.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 20 in Hg to 100
- High Pressure Range (PSIG) 100 to 500
- High Pressure Differential (PSIG) 55 psig
- Low Pressure Differential (PSIG) 7 to 50
Product Information
- Brand Johnson Controls
- MFR # P170LB-1C
- Zoro # G5016636
- UPC # 645220516865
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Depth | 2 1/8 in |
Overall Width | 5 3/4 in |
Pressure Connection Size | 1/4 in |
Details
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 20 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Differential Pressure - Low Side 7 psi, Maximum Differential Pressure - Low Side 50 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Thermostat, Direct Acting, Conversion Kit (2212-618-1)
- YORK Fan Motor, 1160 rpm, 2 HP (024-36873-207)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A700)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-1C)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- JOHNSON CONTROLS Differential Pres Control, SPST Close (P74BA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-5C)
- HONEYWELL V8043E1020 24V Zone Valve (V8043E1020)
- Johnson Controls Controls