Shop All Dual Pressure Controls
Johnson Controls
Differential Pressure Control, SPDT
Mfr # P74FA-5C
Zoro # G5016925
Free Shipping & Returns
$239.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Low Pressure Range (PSIG) 8 to 60
- Low Pressure Differential (PSIG) 1.5 Fixed
- Pressure Connection 1/4 in Female NPT
- Reset Low Auto
Product Information
- Brand Johnson Controls
- MFR # P74FA-5C
- Zoro # G5016925
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Height | 6 1/2 in |
Capillary Tube Length | 36 in |
Overall Depth | 2 1/16 in |
Overall Width | 4 in |
Description
Differential Pressure Control, Contact Form SPDT, Switch Action Open/Close on Rise and Fall, Pressure Differential - Minimum Not Applicable, Pressure Differential Max. 1.5 psi, Pressure Range - Minimum 8 psi, Pressure Range - Maximum 60 psi, Pressure Differential Adjustability Fixed, Rated Voltage 208V, 240V, Reset Type Low Side Automatic, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Hose Repair Kit (6070)
- OCEAN AIRE 18,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1811)
- AMERICAN LOUVER 8 in Square 3 Cone Ceiling Diffuser, White (STR-C-8W)
- DAYTON Hinge Kit, 46inWx46inL, Galvanized Steel (20CK50)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- JOHNSON CONTROLS Dual Pressure Control, DPST (P72MA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- JOHNSON CONTROLS Pressure Control, SPST, Auto Reset (P170MA-18C)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P70SA-1C)
- Johnson Controls Dual Pressure Controls