Shop All Dual Pressure Controls
Johnson Controls
Differential Pressure Control, SPDT
Mfr # P74FA-1C
Zoro # G5016934
product price: $239.98
/ea
Free Shipping & Returns
$239.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Low Pressure Range (PSIG) 8 to 60
- Low Pressure Differential (PSIG) 1.5 Fixed
- Reset Low Auto
- Pressure Connection 1/4 in Male Flare
Product Information
- Brand Johnson Controls
- MFR # P74FA-1C
- Zoro # G5016934
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Depth | 2 1/16 in |
Capillary Tube Length | 36 in |
Overall Height | 6 1/2 in |
Pressure Connection Size | 1/4 in |
Overall Width | 4 in |
Description
Differential Pressure Control, Contact Form SPDT, Switch Action Open/Close on Rise and Fall, Pressure Differential - Minimum Not Applicable, Pressure Differential Max. 1.5 psi, Pressure Range - Minimum 8 psi, Pressure Range - Maximum 60 psi, Pressure Differential Adjustability Fixed, Rated Voltage 208V, 240V, Reset Type Low Side Automatic, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H (8010002292)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170MA-1C)
- JOHNSON CONTROLS Pressure Control, SPST, Auto Reset (P170MA-18C)
- JOHNSON CONTROLS Differential Pres Control, SPST Close (P74BA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-1C)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- Johnson Controls Controls