Shop All Duct Pressure Switches
Johnson Controls
Differential Air Pressure Switch
Mfr # P32AC-8C
Zoro # G7555396
product price: $108.90
/ea
Free Shipping & Returns
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 5/8 in
- Differential (In. WC) .045 To .195
- Mounting Location Duct
- Switch Type SPDT
- Sample Line Connector 1/8 in CC
Product Information
- Brand Johnson Controls
- MFR # P32AC-8C
- Zoro # G7555396
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Height (In.) | 5 5/8 in |
Width (In.) | 3 1/4 in |
Depth (In.) | 2 1/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 1/8 in |
Sample Line Connection Size | 1/8 in |
Overall Height | 5 5/8 in |
Description
Air Pressure Switch, Application Duct Heater Control, Humidity Detection and Control, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 125 VA Pilot Duty @ 24V AC, 360 VA Pilot Duty @ 120 to 277V AC, Housing Type Conduit Box, Input Voltage 120V AC, 208V AC, 240V AC, 24V AC, 277V AC, Maximum Differential Pressure Setting 0.195 in wc, Maximum Operating Temperature 165 Degrees F, Maximum Pressure Rating 1 psig, Maximum Pressure Setting 5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 24" Waterproof Non Oscillating Pedestal Fan (KTI77723)
- ZORO SELECT 10 in Square 3 Cone Ceiling Diffuser, White (4MJV4)
- PATTERSON FAN CO, INC. Patterson Fan 14"-30" Pedestal Stroller for High Velocity Fan (PS BLUE)
- KOCH FILTER Fiberglass Filter, NH, MERV12, 16"x20"x12" (112-652-011)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- SEALED UNIT PARTS CO Supco Manual Reset Pressure Switch - 375 PSI Open (SMR375)
- Johnson Controls Duct Pressure Switches