Shop All Pneumatic Actuators
Johnson Controls
Damper Actuator, 813Spring W/Swivel
Mfr # D-3246-1
Zoro # G6129715
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 6 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Product Information
- Brand Johnson Controls
- MFR # D-3246-1
- Zoro # G6129715
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Height | 28 in |
Length | 15 3/4 in |
Width | 12 in |
Overall Depth | 28 in |
Air Connection Size | 1/8 in |
Overall Length | 15 3/4 in |
Overall Width | 9 3/4 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 25 psi, Control Pressure - Minimum 8 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Force at 20 psi 40.9 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-3240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter Panel, 3-Ply, 20Wx25L, MERV8 (133-2025-01)
- MAMAC PARTS Transducer, 0-15"Wc 4-20Maout (PR-274-R4-MA)
- DAYTON Rotary Switch, Black, 3 Speed (VE450SG)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- JOHNSON CONTROLS Damper Actuator, 3-7 Spring (D-3153-7)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- FIELD CONTROLS Swg-5S Stainless Steel Power (SWG-5S)
- Johnson Controls Pneumatic Actuators